Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.34
Length Thru Bore - Inch:
2.1
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
24889 / 2.5X3.245X0.438 CRWH1 R
Description
CRSEAL 24889 / 2.5X3.245X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24889
BDI # 1248645
Features
Housing Bore - Millimeter:
82.423
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.245
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603931
13739 / 1.375X2.374X0.313 CRWA1 R
Description
CRSEAL 13739 / 1.375X2.374X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13739
BDI # 1241753
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181885
SR-20-17
Description
SR-20-17 STABILIZING RING ; 87.313MM SHAFT DIA SS
Part # SR-20-17
BDI # 1266750
6311-2Z
Description
6311-2Z DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD
Part # 6311-2Z
BDI # 1415413
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3078
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No