C2060H RIV 10FT

COMPARE

C2060H RIV 10FT

Description
C2060H RIV CONVEYING CHAIN ; 1.5" P 0.5" INS W 0.469" RLR DIA 10/BOX

TSUBAKI

Part # C2060HRB

BDI # 903706

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 1.5
Chain Size: C2060
Component: Chain
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Double Pitch Heavy Conveyor
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY