D80E36
Description
D80E36 ROLLER CHAIN SPROCKET ; 1" P 36T DOUBLE BORE FOR E BUSH
Part # D80E36
BDI # 608138
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Global Part Number GPN:
30470
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80E72
Description
80E72 ROLLER CHAIN SPROCKET ; 1" P 72T BORE FOR E BUSHING
Part # 80E72
BDI # 625270
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
QD Bushing
Global Part Number GPN:
31097
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed