50BB15H 5/8
Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE
Part # 50BB15H 5/8
BDI # 621213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
H60BTL15
Description
H60BTL15 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 15T TAPERLOCK W/HT
Part # 60BTB15H
BDI # 919629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
D160B15H
Description
D160B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B15
BDI # 17160044
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Global Part Number GPN:
37184
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
50BS15 7/8
Description
50BS15 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T 7/8" BORE
Part # 50BS15 7/8
BDI # 621298
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
32921
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
80SK15H
Description
80SK15H ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR SK BUSHING
Part # 80SK15H
BDI # 625378
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31142
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed