40BS16 1
Description
40BS16 1 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1" BORE
Part # 40BS16 1
BDI # 619563
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33051
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H50BTL16
Description
H50BTL16 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 16T TAPERLOCK W/HT
Part # 50BTB16H
BDI # 919610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
80BTB16
Description
80BTB16 ROLLER CHAIN SPROCKET ; 1" P 16T BORE FOR 2012 BUSHING
Part # 80BTB16
BDI # 625143
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32227
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
60BS16 1 15/16
Description
60BS16 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 1-15/16" BORE
Part # 60BS16 1 15/16
BDI # 622792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
35329
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
80SK16H
Description
80SK16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR SK BUSHING
Part # 80SK16H
BDI # 625380
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31144
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed