14MX-29S-68
Description
14MX-29S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196029
BDI # 1094886
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
14MX-29S-37
Description
14MX-29S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193029
BDI # 1094885
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
H60Q29
Description
H60Q29 ROLLER CHAIN SPROCKET ; 60 CHAIN 29 TEETH 1 ROW HT
Part # 1178169
BDI # 327892
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
Split Taper Bushing
Global Part Number GPN:
10297
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Bushed
H80B29F X 2-7/16
Description
H80B29F 2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16" BORE KW 2SS W/HT
Part # 80BS29HT 2 7/16
BDI # 917160
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Bushed