8MX-36S-36
Description
8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183036
BDI # 1117408
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
100R36
Description
100R36 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 36T B-HUB ONE SIDE
Part # 100R36
BDI # 614394
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Split Taper Bushing
Global Part Number GPN:
571434
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
D80E36
Description
D80E36 ROLLER CHAIN SPROCKET ; 1" P 36T DOUBLE BORE FOR E BUSH
Part # D80E36
BDI # 608138
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Global Part Number GPN:
30470
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80R36
Description
80R36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR R BUSHING
Part # 80R36
BDI # 625320
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
571157
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80SF36
Description
80SF36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR SF BUSHING
Part # 80SF36
BDI # 625366
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Global Part Number GPN:
31130
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed