80R39
Description
80R39 ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 39T B-HUB ONE SIDE
Part # 80R39
BDI # 625321
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Other Features:
Split Taper Bushing
Global Part Number GPN:
571818
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Bushed
14MX-39S-68
Description
14MX-39S-68 SYNCHRONOUS PULLEY ; 14MM P 39GROVES
Part # 77196039
BDI # 1094943
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
14MX-39S-37
Description
14MX-39S-37 SYNCHRONOUS PULLEY ; 14MM P 39GROVES
Part # 77193039
BDI # 1094942
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed