133Q56L50

COMPARE

133Q56L50

Description
133Q56L50 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER U Q 1-3,25

MORSE INDUSTRIAL

Part # XB1069

BDI # 350646

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 362866
Mounting Method: Direct Mounted
Overall Length - Inch: 6.06

Price Inventory : Available to order
Loading Price
QTY
17Q30L56

COMPARE

17Q30L56

Description
17Q30L56 WORM GEAR REDUCER

DODGE

Part # 17Q30L56

BDI # 264004

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346276
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : Available to order
Loading Price
QTY
206Q56L50

COMPARE

206Q56L50

Description
206Q56L50 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XE1099

BDI # 350756

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363769
Mounting Method: Direct Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
Loading Price
QTY
133Q56L5

COMPARE

133Q56L5

Description
133Q56L5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XB1061

BDI # 350645

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 362865
Mounting Method: Direct Mounted
Overall Length - Inch: 6.06

Price Inventory : Available to order
Loading Price
QTY
154Q56L5

COMPARE

154Q56L5

Description
154Q56L5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XC1091

BDI # 350678

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363052
Mounting Method: Direct Mounted
Overall Length - Inch: 7.27

Price Inventory : Available to order
Loading Price
QTY