Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC
HA1VXBG0G9A
Description
HA1VXBG0G9A SOLENOID VALVE ; 24VDC 4-WAY 2 POSI AIR RETURN
Part # HA1VXBG0G9A
BDI # 24985339