L070 SPIDER SOX

COMPARE

L070 SPIDER SOX

Description
L070-SPIDER-SOX ; COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L070-SPIDER-SOX

BDI # 1403105

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 43.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
L075 1/2 1/8X1/16 KW

COMPARE

L075 1/2 1/8X1/16 KW

Description
L075-HUB-1/2-1/8X1/16KW ; 1/2" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-1/2-1/8X1/16KW

BDI # 592593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L075 7/8 3/16X3/32 KW

COMPARE

L075 7/8 3/16X3/32 KW

Description
L075-HUB-7/8-3/16X3/32KW ; 7/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-7/8-3/16X3/32KW

BDI # 592600

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY