P64-14M-40-3020 HT250

COMPARE

P64-14M-40-3020 HT250

Description
P64-14M-40-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112915

BDI # 255208

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
23240 CC/W64

COMPARE

23240 CC/W64

Description
23240 CC/W64 ; ROLLER BEARING

SKF

Part # 23240 CC/W64

BDI # 22782813

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Solid Oil Lubricant
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY