Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/3.1 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable
Features
Port Type:
Not Available
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Spool
Actuation:
Knob
Media:
Hydraulic
Number of Positions:
1 Position
Inch - Metric:
Metric
Voltage:
Not Applicable
Overall Height - Inch:
2.594
Overall Height - Millimeter:
65.9