P32-8M-20-1210 HT250

COMPARE

P32-8M-20-1210 HT250

Description
P32-8M-20-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112855

BDI # 255151

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 Millimeter
Other Features: Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 81.49
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY