UCP315-215D1
Description
UCP315-215D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UCP315-215D1
BDI # 1234229
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
514536
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCS207-107LD1NR
Description
UCS207-107LD1NR INSERT BEARING ; 1.4375"ID 2.8346"OD 1.689"W SET SCREW
Part # UCS207-107LD1NR
BDI # 1234771
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.901
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
UCP204D1
Description
UCP204D1 PILLOW BLOCK BEARING ; 20MM BORE 33.3MM BASE-CTR HGT
Part # UCP204D1
BDI # 1233939
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
514633
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UCFH205-100D1
Description
UCFH205-100D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFH205-100D1
BDI # 1233153
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553899
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing