140-3 COT 10FT
Description
RS140-3-CP ROLLER CHAIN ; 1.75" PITCH COTTERED 1 STRAND 10'/BOX
Part # 140-3CB
BDI # 903643
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3