23685 / 2.375X3.251X0.453 CRW1 P
Description
CRSEAL 23685 / 2.375X3.251X0.453 CRW1 P ; SGL LIP SEAL
Part # 23685
BDI # 1243692
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.506
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184374
27292 / 2.75X3.543X0.438 CRWH1 P
Description
CRSEAL 27292 / 2.75X3.543X0.438 CRWH1 P ; SGL LIP SEAL
Part # 27292
BDI # 1249129
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184747
37390 / 3.75X4.751X0.438 CRWA1 P
Description
CRSEAL 37390 / 3.75X4.751X0.438 CRWA1 P ; DBL LIP SEAL
Part # 37390
BDI # 1244226
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185743
21245 / 2.125X3.125X0.438 CRWHA1 P
Description
CRSEAL 21245/ 2.125X3.125X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 21245
BDI # 1243536
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183916
11763 / 1.188X1.875X0.25 CRW1 P
Description
CRSEAL 11763 / 1.188X1.875X0.25 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 11763
BDI # 1239885
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181229