3 B 46 SD
Description
3 B 46 SD V-BELT SHEAVE ; 3 GROOVES 4.95" OD BUSHED
Part # 3 B 46 SD
BDI # 618178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581469
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
50BTB15
Description
50BTB15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR 1210 BUSHING
Part # 50BTB15
BDI # 621894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32120
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
2 B 154 SK
Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Part # 2 B 154 SK
BDI # 616425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
50BTB36
Description
50BTB36 ROLLER CHAIN SPROCKET ; 5/8" P 36T BORE FOR 2012 BUSHING
Part # 50BTB36
BDI # 621926
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32152
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed