TXT825AT ATV TAPER BUSHED REDCR
Description
TXT825AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 248280
BDI # 271498
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
241.3
Nominal Center Distance - Inch:
9.5
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.31
F713-30-B5-G
Description
F713-30-B5-G WORM SPEED REDUCER ; NON RETURNABLE RA 56C SINGLEUCTION
Part # 51885
BDI # 1402380
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343493
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065