H60P13
Description
H60P13 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT BORE FOR P BUSHING
Part # 1177815
BDI # 327866
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
10263
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
HN35B13 IDLER
Description
HN35B13 IDLER ; 3/8" P 13T NEEDLE BRG 1/2" BORE
Part # 1297233
BDI # 327188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Other Features:
1.156 Inch Hub Diameter | 0.168 Inch Teeth Width
25B13
Description
25B13 ROLLER CHAIN SPROCKET ; 1/4" P 13T 1/4" MIN PLAIN BORE
Part # 25B13
BDI # 617861
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.167
Global Part Number GPN:
36075
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568239
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Bushed
60BTL13H-1210
Description
60BTL13H-1210 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT BORE FOR 1210 BUSHING
Part # 100564
BDI # 251725
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568087
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed