28L050 SH
Description
28L050 SH SYNCHRONOUS BELT PULLEY ; 3/8" PITCH 28T L BELT 0.5" BELT WD
Part # 28L050 SH
BDI # 618139
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.881
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573783
Pitch Diameter - Millimeter:
84.89
35H28
Description
35H28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 1-1/4" BORE SPLIT TAPER
Part # 1169275
BDI # 323790
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Split Taper Bushing
Global Part Number GPN:
9728
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
51.562
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573422
Pitch Diameter - Millimeter:
45.28
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.38
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573393
Pitch Diameter - Millimeter:
113.19
350-AG428 SPKT PKG
Description
350-AG428 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194615
BDI # 345917
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
For 350 Model Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore