RPB 500-C4 CR
Description
RPB 500-C4 CR PILLOW BLOCK ROLLER BRG ; NON-RETURNABLE
Part # 554671
BDI # 352624
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row | Double Collar | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7
P4B-E-407R
Description
P4B-E-407R; 023692 PILLOW BLK ROLLER BRG ; TYPE E-EXTRA
Part # 023692
BDI # 241107
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521208
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
P4B-E-415R
Description
P4B-E-415R; 023694 PILLOW BLK ROLLER BRG ; TYPE E-EXTRA
Part # 023694
BDI # 241109
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521206
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
RPB 408-C4 CR
Description
RPB 408-C4 CR PILLOW BLOCK ROLLER BRG ; NON-RETURNABLE
Part # 556640
BDI # 20309744
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
120.65
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted