RS12B-2-CL
Description
RS12B-2CL CHAIN LINK ; 12B-2 0.75MM CHAIN PITCH SPRING CLIP
Part # RS12B-2CL
BDI # 1405819
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602791
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Duplex Type
Global Part Number GPN:
569844
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type
Global Part Number GPN:
570634
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
RS12B-2-OL
Description
RS12B-2OL CHAIN LINK ; 12B-2 0.75MM CHAIN PITCH COTTERED
Part # RS12B-2OL
BDI # 1405820
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Offset Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602701