E60B19HX1 7/8

COMPARE

E60B19HX1 7/8

Description
E60B19HX1 7/8 ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # E60B19HX1 7/8

BDI # 20285629

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.557

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.945
Pitch Diameter - Millimeter: 115.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY