CBN-3482-S-B3-4-HC24-215T-10

Description
CBN-3482-S-B3-4-HC24-215T-10 ; INLINE HELICAL GEARMOTOR

BROWNING

Part # CBN-3482-S-B3-4-HC24-215T-10

BDI # 20289247

Features

Mounting Frame: 215TC
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: Yes

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 27.63
Overall Width - Inch: 14.05

Price Inventory : Available to order
Loading Price
QTY