400 HUB 15T 16/32 STL BUSH W/CLAMP

Description
M400B1516C COUPLING HUB ; FLEXIBLE DRIVE COUPLING

MAGNALOY COUPLING

Part # M400B1516C

BDI # 23850761

Features

Bore Profile: Bushed Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert | Steel Bushing
Mounting Method: Clamp
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY