SSW265 60/1 A WR 56C 1.188
Description
SSW265 60/1 A WR 56C 1.188 WORM GR REDCR ; NON-RETURNABLE WASHDOWN
Part # 0270-06742
BDI # 20475457
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Shaft Mounted