7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
350A-2;350A-20024
Description
350A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.575" BORE 0.854" WD
Part # 350A-20024
BDI # 1337745
Features
Component:
Cone
Width - Millimeter:
21.692
Inch - Metric:
Inch
Bore - Millimeter:
40.005
Bore - Inch:
1.575
Global Part Number GPN:
649048
Precision Class:
Standard
Width - Inch:
0.854
Basic Number:
350A
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
387S-2
Description
387S-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 0.864" WD
Part # 387S-20024
BDI # 1338903
Features
Component:
Cone
Width - Millimeter:
21.946
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Global Part Number GPN:
646025
Precision Class:
Standard
Width - Inch:
0.864
Basic Number:
387S
3310B-2ZTNC3
Description
3310B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310B-2ZTNC3
BDI # 17757745
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)