PX90 PARA-FLEX ELEMENT

COMPARE

PX90 PARA-FLEX ELEMENT

Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011109

BDI # 239575

Features

Component: Element
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95

Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : In stock
Loading Price
QTY
H80A29

COMPARE

H80A29

Description
80A29 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 29T A-PLATE W/HT

TSUBAKI

Part # 80A29

BDI # 913832

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.249

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 9.795
Pitch Diameter - Millimeter: 234.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY