6900ZZ
Description
6900ZZ DEEP GROOVE BALL BEARING ; 10MM ID 22MM OD 6MM W DOUBLE SHIELDED
Part # 6900ZZ
BDI # 1209689
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258728
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.504
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
89
Slot Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Relubricatable
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar