Page 1 of 3

Next

Compare
6004-2RZ/LHT23

COMPARE

6004-2RZ/LHT23

Description
6004-2RZ/LHT23 ; BALL BEARING

SKF

Part # 6004-2RZ/LHT23

BDI # 1258848

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal | Grease with Lithium Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6003-2RSH/GJN

COMPARE

6003-2RSH/GJN

Description
6003-2RSH/GJN ; DEEP GROOVE BALL BEARING

SKF

Part # 6003-2RSH/GJN

BDI # 1262162

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
5206-2RSTNC3

COMPARE

5206-2RSTNC3

Description
5206-2RSTNC3

NSK

Part # 5206-2RSTNC3

BDI # 1185881

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 256584
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
2204 E-2RS1TN9/C3

COMPARE

2204 E-2RS1TN9/C3

Description
2204 E-2RS1TN9/C3 ; BALL BEARING

SKF

Part # 2204 E-2RS1TN9/C3

BDI # 1246317

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
6005-2RSH/GJN

COMPARE

6005-2RSH/GJN

Description
6005-2RSH/GJN

SKF

Part # 6005-2RSH/GJN

BDI # 1262525

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY