P28-14M-55-2012 HT250

COMPARE

P28-14M-55-2012 HT250

Description
P28-14M-55-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112922

BDI # 255211

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY