Features
Component:
Spider
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
125In-Lbs
FWB718-150K-B5-G1
Description
FWB718-150K-B5-G1 WORM SPEED REDUCER ; NON RETURNABLE
Part # H01798
BDI # 21769180
HMF3-3K-B9-B9
Description
HMF3-3K-B9-B9 HELICAL MULTIPLIER REDUCER ; PARALLEL 3:1 RATIO INPUT
Part # F05037
BDI # 183895
Features
Mounting Frame:
Input 182TC/184TC | Output 182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.93
F221D-PH-10-B5-H1
Description
F221D-PH-10-B5-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # 58186
BDI # 175077
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Horizontal Attachment
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.5
F718-25-B5-J
Description
F718-25-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51938
BDI # 171451
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343552
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44