35 K2 EFFS
Description
35 K2 EFFS CPLG END RING FASTENER SET ; NON-RETURNABLE
Part # 2271179
BDI # 318207
Features
Other Features:
Components may or may not inter-mix among brands - MAX-C
Coupling Type:
Elastomeric Coupling
Part Type:
End Ring Fastener Set
Features
Other Features:
Components may or may not inter-mix among brands - MAX-C
Coupling Type:
Elastomeric Coupling
Part Type:
Spare Parts Block Set
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.52
Outside Diameter - Millimeter:
191.008
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
52000In-Lbs
Features
Other Features:
Components may or may not inter-mix among brands - MAX-C
Coupling Type:
Elastomeric Coupling
Part Type:
Spare Parts Block Set
3F EB SLEEVE
Description
3F EB SLEEVE ; 9-7/16" OD STEEL FOR GEAR COUPLING
Part # 1960335
BDI # 315651
Features
Component:
Sleeve Assembly
Width - Millimeter:
92.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
Width - Inch:
3.656