EA 3478 1LB/453GM KIT IDH 209822
Description
EA 3478 1LB/453GM KIT IDH 209822 ; 97473 FXMASTR SUPERIOR MET 1LB
Part # 209822
BDI # 1055740
Features
Other Features:
Spreadable | Can be Machined - Drilled - Tapped
Product Name And Type:
Specialty Purpose Metal Repair Putty Filler
Container Type:
Kit
Typical Use:
Worn Machinery and Bearing Housing
Texture:
Multiple Refer to Manufacturer
Color:
Gray
248 BLUE 19GM IDH 462476
Description
248 BLUE 19GM IDH 462476 THREADLOCKER ; 37087 REPAIR STICK
Part # 462476
BDI # 1406151
Features
Other Features:
Anaerobic Technology | Wax Like Residue | Food Grade | Torque: Breakaway 110; Prevailing 43 In-Lbs
Container Type:
Stick
Typical Use:
General Purpose
Texture:
Wax
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
561 19GM IDH 463973
Description
561 19GM IDH 463973 THREAD SEALANT ; PST 561 PIP SEAL STCK 19G MOQ5
Part # 463973
BDI # 1056434
Features
Other Features:
Industrial Grade | Food Grade | Temperature Range -65 To 300 Deg F
Container Type:
Stick
Typical Use:
Low Strength
Texture:
Wax
Color:
White
Product Name:
Thread Sealant
LB 8023 8OZ IDH 299175
Description
LB 8023 8OZ IDH 299175 COMPOUND ; 34395 8OZ BRUSH TOP CAN
Part # 299175
BDI # 1056268
Features
Other Features:
Metal Free | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Black
Product Name:
Anti-Seize
Product Type:
Marine Grade
EA 9017 1OZ IDH 1324007
Description
EA 9017 1OZ IDH 1324007 ADHESIVE ; FAST CURE EPOXY
Part # 1324007
BDI # 1055316
Features
Other Features:
Two Part Epoxy Technology | Fast Cure
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Dual Syringe
Typical Use:
Fast Cure | Multipurpose
Texture:
Liquid
Color:
Colorless to Amber