4 8V 1250 TB
Description
4 8V 1250 TB V-BELT SHEAVE ; 4 GROOVES 12-1/2" OD BUSHED
Part # 4 8V 1250 TB
BDI # 619360
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581161
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
4
8 5V 1400 TB
Description
8 5V 1400 TB V-BELT SHEAVE ; 8 GROOVE 5V BELT 14" OD BUSHED
Part # 8 5V 1400 TB
BDI # 624278
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
581099
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
6
6 8V 1400 TB
Description
6 8V 1400 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 8V 1400 TB
BDI # 622466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580807
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
6
P168-14MGT-85
Description
P168-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT
Part # 77118168
BDI # 1125492
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
85