P11214M115-4545
Description
112-14M-115-4545 SPROCKET ; HTS TB 115 4545
Part # P11214M115-4545
BDI # 610024
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577746
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
10 C 90 TB
Description
10 C 90 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 90 TB
BDI # 613706
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581239
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10