Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581823
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style
Global Part Number GPN:
577441
Pitch Diameter - Millimeter:
81.49
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Other Features:
Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581794
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577631
Pitch Diameter - Millimeter:
76.394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581773
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1