Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580185
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
170
10 8V 2480 N
Description
10 8V 2480 N V-BELT SHEAVE ; 10 GROOVES 24.8" OD BUSHED
Part # 10 8V 2480 N
BDI # 613811
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580417
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
10