120-2 COT 10FT
Description
120-2CB ROLLER CHAIN ; 120-2 ANSI COT 1.5 CHA" PITCH 10/BOX
Part # 120-2CB-UST
BDI # 903620
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
120-2 O/L
Description
120-2 O/L OFFSET LINK ; 1-1/2" CHAIN PITCH COTTERED
Part # DRV-120-2 DOFF LINK
BDI # 300919
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
597541
120-2 C/L
Description
120-2 C/L CONNECTING LINK ; 1-1/2" CHAIN PITCH COTTERED
Part # DRV-120-2 SH CO LINK
BDI # 299787
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597542
Chain Series:
Standard
Internal Special Features:
No
120-2 RIV 10FT
Description
120-2 RIV 10FT ROLLER CHAIN ; 1-1/2" PITCH RIVETED COIL BOXED 10FT/BOX
Part # DRV-120-2R-10FT
BDI # 300853
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
D120C45 X 2-7/16 5/8X5/16 KW 2SS
Description
D120C45 X 2-7/16 5/8X5/16 KW 2SS SPROCKT
Part # D120C45 X 2-7/16 5/8X5/16 KW 2SS
BDI # 24086707
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore