50BTB27

COMPARE

50BTB27

Description
50BTB27 ROLLER CHAIN SPROCKET ; 5/8" P 27T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB27

BDI # 621918

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 5.384
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.723
Other Features: Taper Lock Bushing
Global Part Number GPN: 32144
Pitch Diameter - Millimeter: 136.754
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80SF27

COMPARE

80SF27

Description
80SF27 ROLLER CHAIN SPROCKET ; 1" P 27T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF27

BDI # 625356

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 8.614
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.156
Other Features: QD Bushing
Global Part Number GPN: 31120
Pitch Diameter - Millimeter: 218.79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50SDS27

COMPARE

50SDS27

Description
50SDS27 ROLLER CHAIN SPROCKET ; 5/8" P 27T BORE FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # 50SDS27

BDI # 622132

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 5.384
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.723
Other Features: QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 31016
Pitch Diameter - Millimeter: 136.754
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60BTB27

COMPARE

60BTB27

Description
60BTB27 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 60BTB27

BDI # 623427

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 6.461
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.867
Other Features: Taper Lock Bushing
Global Part Number GPN: 32196
Pitch Diameter - Millimeter: 164.109
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160B27 X 3-15/16

COMPARE

160B27 X 3-15/16

Description
160B27 X 3-15/16 ROLLER CHAIN SPROCKET ; 3-15/16" BORE 27T CHAIN #160

MARTIN SPROCKET & GR

Part # 160B27 X 3-15/16

BDI # 25352199

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.228

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.312
Pitch Diameter - Millimeter: 437.58
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY