Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671746
Pressure Angle:
14.5
80BTB70
Description
80BTB70 ROLLER CHAIN SPROCKET ; 1" P 70T BORE FOR 3020 BUSHING
Part # 80BTB70
BDI # 625179
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32263
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
35BS70 3/4
Description
35BS70 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 70T 3/4" BORE
Part # 35BS70 3/4
BDI # 618849
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
With 2 Set Screw
Global Part Number GPN:
32574
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
120CTB70
Description
120CTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 120CTB70
BDI # 615114
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31964
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
100F70
Description
100F70 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 70T C-HUB BOTH SIDES
Part # 100F70
BDI # 614359
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
QD Bushing
Global Part Number GPN:
31184
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed