Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31042
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
60BTB72
Description
60BTB72 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 60BTB72
BDI # 623443
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32212
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed
50BTB72
Description
50BTB72 ROLLER CHAIN SPROCKET ; 5/8" P 72T BORE FOR 2517 BUSHING
Part # 50BTB72
BDI # 621934
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32160
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
60SF72
Description
60SF72 ROLLER CHAIN SPROCKET ; 3/4" P 72T BORED FOR SF BUSHING
Part # 60SF72
BDI # 623647
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
QD Bushing
Global Part Number GPN:
31074
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed