C5-35T-24-09
Description
C5-35T-24-09 INSERT IDLER ; 5" DIA ROLL 35DEG 24" WIDE BELT CEMA C
Part # C5-35T-24-09
BDI # 21978238
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount
C5-RRD-24
Description
C5-RRD-24 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 24" WIDE BELT CEMA C
Part # C5-RRD-24
BDI # 21978632
Features
Roller Width - Inch:
27.13
Roller Width - Millimeter:
689.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24