RAK1 1/4
Description
RAK1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-13/16" BASE-CTR HGT 2 HOLE
Part # RAK1 1/4
BDI # 1371356
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Other Features:
Single Row | Low Base
Global Part Number GPN:
520436
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NP-16T
Description
NP-16T PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # 705374
BDI # 1402477
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row | Skwezloc
Global Part Number GPN:
6426
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK1
Description
RAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # RAK1
BDI # 1371351
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520445
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
UCP205-16
Description
UCP205-16 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # UCP205-16
BDI # 114678
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
524407
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2