N307-E-XL-M1
Description
N307-E-XL-M1 ; CYLINDRICAL ROLLER BEARING
Part # N307-E-XL-M1
BDI # 1161656
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
447976
Number of Rows of Rollers:
Single Row
7222-B-XL-MP-UA
Description
7222 B MP UA ; ANGULAR CONTACT BALL BEARING
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22215-E1A-XL-K-M-C3
Description
22215-E1A-XL-K-M-C3 ; SPHERICAL ROLLER BEARING
Part # 22215-E1A-XL-K-M-C3
BDI # 1139262
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6213-2Z-C3
Description
6213-2Z-L038-C3 ; DEEP GROOVE BALL BEARING
Part # 4012801164665
BDI # 1149895
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3628
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22216-E1A-XL-K-M-C3
Description
22216-E1A-XL-K-M-C3 ; SPHERICAL ROLLER BEARING
Part # 22216-E1A-XL-K-M-C3
BDI # 1139281
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing