P56-14MGT-115

COMPARE

P56-14MGT-115

Description
P56-14MGT-115 SYNCHRONOUS PULLEY ; 56GROVES 14MM P 115MM W

GATES

Part # 77111056

BDI # 1125793

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.017
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 125.222

Face Width - Inch: 4.93
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY