14MX-168S-68

COMPARE

14MX-168S-68

Description
14MX-168S-68 SYNCHRONOUS PULLEY ; 14MM P 168GROVES

GATES

Part # 77196168

BDI # 1094860

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX-63S-125

COMPARE

14MX-63S-125

Description
14MX-63S-125 SYNCHRONOUS PULLEY ; 14MM P 63GROVES

GATES

Part # 77198063

BDI # 1094987

Features

Pitch Diameter - Inch: 11.052
Flange Outside Diameter - Millimeter: 294.386
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 280.721
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY