24X44 CR DR XT50 1/2 PLAIN L
Description
24X44 CR DR XT50 1/2 PLAIN L DRUM PULLEY ; POR
Part # 24X44 CR DR XT50 1/2 PLAIN L
BDI # 21917658
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed