22361 / 2.25X3X0.375 CRWA1 V
Description
CRSEAL 22361 / 2.25X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 22361
BDI # 1414108
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184150
35716 / 3.563X4.999X0.438 CRWH1 R
Description
CRSEAL 35716 / 3.563X4.999X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 35716
BDI # 1251384
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185606
9303 / 0.938X1.5X0.25 CRW1 R
Description
CRSEAL 9303 / 0.938X1.5X0.25 CRW1 R ; SGL LIP SEAL
Part # 9303
BDI # 1242288
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187482
18658 / 1.875X2.75X0.313 CRWA1 R
Description
CRSEAL 18658 / 1.875X2.75X0.313 CRWA1 R ; DBL LIP SEAL
Part # 18658
BDI # 1243270
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183372
42433 / 4.25X5.251X0.438 CRWH1 V
Description
CRSEAL 42433 / 4.25X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 42433
BDI # 1244344
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186069